FESTO

FESTO Sub-base VABP-S3-26V1G-G18-2 2605074

  • ERIKS:14164336
  • Manufacturer:4052568254797
Image 1
Save to list

€232.94/ pieceexcl. VAT

€281.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VABP
Version
Connection plate
Size
26
Material
Aluminium alloy
Seal material
NBR
Operating temperature
from -10 to 60 °C
Operating pressure
from 0 to 16 bar
Fluid
Compressed air in accordance with ISO8573-1:2010 [6:4:4]
Weight
668