

€28.78/ pieceexcl. VAT
€34.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MHA4 |
Version | Connection plate |
Material | Zinc die-casting |
Port thread type | BSPP (G) |
Port thread size | 1/4 in |
Mounting | Through bore hole |
Weight | 310 |