FESTO

FESTO Sub-base MHA3-AS-3-1/8 525214

  • ERIKS:11644706
  • Manufacturer:4052568045944
Image 1
Sub-bases for MH3
Save to list

€27.17/ pieceexcl. VAT

€32.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHA3
Version
Connection plate
Material
Zinc die-casting
Port thread type
BSPP (G)
Port thread size
1/8 in
Mounting
Through bore hole
Weight
163