

€27.44/ pieceexcl. VAT
€33.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MHA2 |
Version | Connection plate |
Material | Zinc die-casting |
Port thread type | Metric |
Port thread size | M5 in |
Mounting | Through bore hole |
Weight | 88 |