

€300.48/ pieceexcl. VAT
€363.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CDSV |
Version | Connection plate |
Port thread type | BSPP (G) |
Port thread size | 1/8 in |
Supply thread type | Metric |
Supply thread size | M5 in |
Mounting | Through bore hole |
Operating temperature | from -5 to 50 °C |
Suitable for foods | Yes |
Weight | 690 |