

€557.44/ pieceexcl. VAT
€674.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | STAF |
Function | Single acting |
Cushioning | Mechanical |
Bore diameter | 80 mm |
Stroke length | 30 mm |
Port Size | G1/8 in |
Type of piston rod | Single ended piston rod |
Thread size piston-rod | M 6 |
Housing material | Aluminium |
Material piston rod | High alloy steel, non-corrosive |
Seal material | NBR |
Material cover | Aluminium |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 1 to 10 bar |
Impact force | 14600 N |