

€1,143.50/ pieceexcl. VAT
€1,383.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EFSD |
Construction size | 100 |
Thread size piston-rod | M 4 |
Housing material | Hard anodised wrought aluminium alloy |
Material piston rod | High alloy steel, non-corrosive |
Seal material | NBR |
Material cover | PA, glass-fiber reinforced |
Operating temperature | from -10 to 60 °C |
Weight | 985 g |