FESTO

FESTO Stopper cylinder DFST-80-40-D-Y4-A-S-G2 8089691

  • ERIKS:14086412
  • Manufacturer:4052568456467
Image 1
Save to list

€849.82/ pieceexcl. VAT

€1,028.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFST
Function
Double acting
Cushioning
Shock absorber
Magnetic
Yes
Bore diameter
80 mm
Stroke length
40 mm
Port Size
G1/8 in
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium die-cast
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from 5 to 60 °C
Operating pressure
from 2 to 10 bar