FESTO

FESTO Stopper cylinder DFSP-40-30-PF-PA 576137

  • ERIKS:14167826
  • Manufacturer:4052568225018
Image 1
Save to list

€152.67/ pieceexcl. VAT

€184.73incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFSP
Function
Single acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
40 mm
Stroke length
30 mm
Port Size
G1/8 in
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 8
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 80 °C
Operating pressure
from 1.2 to 10 bar
Impact force
5540 N