FESTO

FESTO Stopper cylinder DFSP-40-20-DS-PA 576123

  • ERIKS:13392290
  • Manufacturer:4052568224875
Image 1
Save to list

€159.37/ pieceexcl. VAT

€192.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFSP
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
40 mm
Stroke length
20 mm
Port Size
G1/8 in