FESTO

FESTO Stopper cylinder DFSP-20-20-DF-PA 576086

  • ERIKS:14167800
  • Manufacturer:4052568224509
Image 1
Save to list

€100.53/ pieceexcl. VAT

€121.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFSP
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
20 mm
Port Size
M 5 mm
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 3
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 80 °C
Operating pressure
from 1 to 10 bar
Impact force
1370 N