

€98.96/ pieceexcl. VAT
€119.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DFSP |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 20 mm |
Stroke length | 15 mm |
Port Size | M 5 mm |
Thread form piston-rod | Female fix thread |
Thread size piston-rod | M 3 |
Material piston rod | High alloy steel, non-corrosive |
Seal material | TPE-U(PU) |
Material cover | Aluminium die-cast, anodized |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -10 to 80 °C |
Operating pressure | from 1.6 to 10 bar |
Impact force | 1370 N |