FESTO

FESTO Stop signal generator SDV-2-B 9830

  • ERIKS:11626940
  • Manufacturer:4052568111588
Image 1
Save to list

€146.77/ pieceexcl. VAT

€177.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SDV
Flow rate at 6 Bar
8 l/min
Operating pressure
from 0 to 8 bar
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 80 °C