






€550.46/ pieceexcl. VAT
€666.06incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-ST |
Type | Stepper motor with brake |
Motor length | 121 mm |
Voltage | 48 V |
Size | 121 x 118 x 85.9 mm |
Current | 7.8 A |
Communication connector | Hybrid plug |
Torque setting | 2.4 Nm |
Degree of protection (IP) | IP40 |