

€1,009.73/ pieceexcl. VAT
€1,221.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMS |
Type | Stepping motor |
Flange diameter | 87 mm |
Size | Long |
Electrical connection | Straight plug |
Measuring unit | Encoder |
With brake | No |
Degree of protection (IP) | 54 |
Operating voltage at DC | 48 V |
Ambient temperature | from -10 to 50 °C |
Standard | IEC 60034 |
Max. Speed | 430 rpm |
Nominal current | 9.5 A |
Weight | 4350 g |