FESTO

FESTO Stepper motor EMMS-ST-57-S-SB-G2 1370476

  • ERIKS:12267118
  • Manufacturer:4052568231385
Image 1
Save to list

€978.16/ pieceexcl. VAT

€1,183.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMMS
Type
Stepping motor
Flange diameter
57 mm
Size
Short
Electrical connection
Straight plug
Measuring unit
Without
With brake
Yes
Degree of protection (IP)
54
Operating voltage at DC
48 V
Ambient temperature
from -10 to 50 °C
Standard
IEC 60034
Max. Speed
2720 rpm
Nominal current
5 A
Weight
1090 g