

€1,022.34/ pieceexcl. VAT
€1,237.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMS |
Type | Stepping motor |
Flange diameter | 57 mm |
Size | Medium |
Electrical connection | Straight plug |
Measuring unit | Without |
With brake | Yes |
Degree of protection (IP) | 54 |
Operating voltage at DC | 48 V |
Ambient temperature | from -10 to 50 °C |
Standard | IEC 60034 |
Max. Speed | 1940 rpm |
Nominal current | 5 A |
Weight | 1320 g |