

€192.81/ pieceexcl. VAT
€233.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VS |
Flow rate at 6 Bar | 154 l/min |
Operating pressure | from 3.5 to 8 bar |
Operation | Mechanical |
Function | 3/2 closed, monostable |
Pilot supply | Internal |
Construction size | 3.5 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Anodised aluminium |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [-:-:-] |
€55.81/ pieceexcl. VAT
€67.53incl. VAT
Estimated delivery date - 10/11/2026