

€108.57/ pieceexcl. VAT
€131.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | V/O |
Flow rate at 6 Bar | 140 l/min |
Operating pressure | from -0.95 to 10 bar |
Operation | Mechanical |
Function | 3/2 open/closed, monostable |
Construction size | 3.5 |
Ambient temperature | from -10 to 60 °C |
Housing material | Anodised aluminium |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [-:-:-] |
€42.93/ pieceexcl. VAT
€51.95incl. VAT
2 In stock - Estimated delivery date 06/11/2026