

€129.45/ pieceexcl. VAT
€156.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | V |
Flow rate at 6 Bar | 600 l/min |
Operating pressure | from -0.95 to 10 bar |
Operation | Mechanical |
Function | 3/2 closed, monostable |
Construction size | 7 |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
€53.66/ pieceexcl. VAT
€64.93incl. VAT
Estimated delivery date - 10/11/2026