

€48.29/ pieceexcl. VAT
€58.43incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | S |
Flow rate at 6 Bar | 60 l/min |
Port thread type | PK-3 |
Operating pressure | from -0.95 to 8 bar |
Operation | Mechanical |
Function | 3/2 closed, monostable |
Construction size | 1.8 |
Ambient temperature | from -10 to 60 °C |
Housing material | Brass |