FESTO

FESTO Spiral plastic tubing PUN-8X1,25-S-6-SW 197610

  • ERIKS:11640087
  • Manufacturer:4052568082529
Image 1
Save to list

€53.81/ pieceexcl. VAT

€65.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-S
Hose material
TPE-U(PU)
Outer diameter
8 mm
Internal diameter
5.7 mm
Outer diameter of spiral
60 mm
Colour
Black
Maximum working length
6 m
With couplers
No
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Weight
440 g/m