FESTO

FESTO Spiral plastic tubing PUN-8X1,25-S-1-SW 197608

  • ERIKS:11640085
  • Manufacturer:4052568045517
Image 1
Save to list

€28.88/ pieceexcl. VAT

€34.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-S
Hose material
TPE-U(PU)
Outer diameter
8 mm
Internal diameter
5.7 mm
Outer diameter of spiral
60 mm
Colour
Black
Maximum working length
1.5 m
With couplers
No
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Weight
65 g/m