FESTO

FESTO Spiral plastic tubing PUN-10X1,5-S-2-BL 197597

  • ERIKS:11640074
  • Manufacturer:4052568082482
Image 1
Save to list

€81.49/ pieceexcl. VAT

€98.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-S
Hose material
TPE-U(PU)
Outer diameter
10 mm
Internal diameter
7 mm
Outer diameter of spiral
80 mm
Colour
Blue
Maximum working length
2 m
With couplers
No
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Weight
250 g/m