

€63.60/ pieceexcl. VAT
€76.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PUN-S |
Hose material | TPE-U(PU) |
Outer diameter | 10 mm |
Internal diameter | 7 mm |
Outer diameter of spiral | 80 mm |
Colour | Blue |
Maximum working length | 1.5 m |
With couplers | No |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -35 to 60 °C |
Weight | 110 g/m |