

€108.18/ pieceexcl. VAT
€130.90incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PPS |
Hose material | Polyamide 12 |
Outer diameter | 7.8 mm |
Internal diameter | 6.2 mm |
Outer diameter of spiral | 75 mm |
Colour | Blue |
Maximum working length | 7.5 m |
Port thread type | External thread BSPP (G) |
Connection | 1/4 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 17.2 bar |
Temperature range | from -30 to 80 °C |
Weight | 298 g/m |