FESTO

FESTO Spindle axis ELGC-BS-KF-60-600-12P 8061496

  • ERIKS:14170144
  • Manufacturer:4052568295851
Image 1
Save to list

€702.27/ pieceexcl. VAT

€849.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ELGC
Execution
Spindle axis
Guide
Recirculating ball bearing
Spindle type
Ball screw
Construction size
60
Stroke length
600 mm
Spindle pitch
12 mm/U
Diameter spindle
12 mm
Repetition accuracy
±0.01 mm
Operating temperature
from 0 to 50 °C
Max. feed force Fx
200 N
Degree of protection (IP)
40
Maximum Speed
0.8 m/s
Max. acceleration
15 m/s²
Material cover
Die-cast painted aluminum
Guide strip material
Steel
Material guide slide
Steel
End caps material
Die-cast painted aluminum
Material profile
Wrought aluminium alloy, anodized
Material slide
Aluminium die-cast
Spindle material
Steel
Material spindle nut
Steel