

€567.26/ pieceexcl. VAT
€686.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ELGC |
Execution | Spindle axis |
Guide | Recirculating ball bearing |
Spindle type | Ball screw |
Construction size | 32 |
Stroke length | 100 mm |
Spindle pitch | 8 mm/U |
Diameter spindle | 8 mm |
Repetition accuracy | ±0.015 mm |
Operating temperature | from 0 to 50 °C |
Max. feed force Fx | 40 N |
Degree of protection (IP) | 40 |
Maximum Speed | 0.6 m/s |
Max. acceleration | 15 m/s² |
Material cover | Die-cast painted aluminum |
Guide strip material | Steel |
Material guide slide | Steel |
End caps material | Die-cast painted aluminum |
Material profile | Wrought aluminium alloy, anodized |
Material slide | Aluminium die-cast |
Spindle material | Steel |
Material spindle nut | Steel |