FESTO

FESTO Spindle axis ELGA-BS-KF-80-500-0H-10P-ML 8041826

  • ERIKS:14170199
  • Manufacturer:4052568286279
Image 1
Save to list

€1,935.66/ pieceexcl. VAT

€2,342.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ELGA
Execution
Spindle axis
Guide
Recirculating ball bearing
Spindle type
Ball screw spindle
Construction size
80
Stroke length
500 mm
Spindle pitch
10 mm/U
Diameter spindle
15 mm
Repetition accuracy
±0.02 mm
Operating temperature
from -10 to 60 °C
Max. feed force Fx
1600 N
Degree of protection (IP)
40
Maximum Speed
0.5 m/s
Max. acceleration
15 m/s²
Material cover
Wrought aluminium alloy, anodized
Guide strip material
Steel
Material guide slide
Steel
End caps material
Wrought aluminium alloy, anodized
Material profile
Wrought aluminium alloy, anodized
Material slide
Wrought aluminium alloy, anodized
Spindle material
Steel
Material spindle nut
Steel
Suitable for foods
Yes