

€1,249.70/ pieceexcl. VAT
€1,512.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EGC |
Execution | Spindle axis |
Guide | Recirculating ball bearing |
Spindle type | Ball screw spindle |
Construction size | 70 |
Stroke length | 100 mm |
Spindle pitch | 10 mm/U |
Diameter spindle | 12 mm |
Repetition accuracy | ±0.02 mm |
Operating temperature | from -10 to 60 °C |
Max. feed force Fx | 400 N |
Degree of protection (IP) | 40 |
Maximum Speed | 0.75 m/s |
Max. acceleration | 15 m/s² |
Material cover | Wrought aluminium alloy, anodized |
Guide strip material | Steel |
Material guide slide | Steel |
End caps material | Wrought aluminium alloy, anodized |
Material profile | Wrought aluminium alloy, anodized |
Material slide | Wrought aluminium alloy, anodized |
Spindle material | Steel |
Material spindle nut | Steel |