FESTO

FESTO Solenoid valve VZWP-L-M22C-G14-130-V-1P4-40 1489945

  • ERIKS:12267956
  • Manufacturer:4052568233686
Image 1
Save to list

€183.37/ pieceexcl. VAT

€221.88incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWP
Flow rate at 6 Bar
1.6 l/min
Operating pressure
from 0.5 to 40 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
13
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
FPM