

€244.80/ pieceexcl. VAT
€296.21incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZWM |
Flow rate at 6 Bar | 2.4 l/min |
Operation | Electrical |
Function | 2/2 closed, monostable |
Construction size | 13 |
Housing material | Stainless steel casting |
Seal material | NBR |