FESTO

FESTO Solenoid valve VZWF-L-M22C-N2-500-1P4-6-R1 1492173

  • ERIKS:12267434
  • Manufacturer:4052568235765
Image 1
Save to list

€1,287.17/ pieceexcl. VAT

€1,557.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
29.9 l/min
Operating pressure
from 0 to 6 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
50
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Stainless steel casting
Seal material
NBR