FESTO

FESTO Solenoid valve VZWF-L-M22C-N112-400-V-1P4-10 1492196

  • ERIKS:12267457
  • Manufacturer:4052568235994
Image 1
Save to list

€574.38/ pieceexcl. VAT

€695.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
23.5 l/min
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
40
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
FPM