FESTO

FESTO Solenoid valve VZWF-L-M22C-G114-400-V-1P4-10 1492147

  • ERIKS:12267412
  • Manufacturer:4052568235536
Image 1
Save to list

€564.06/ pieceexcl. VAT

€682.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
21.37 l/min
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
40
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
FPM