FESTO

FESTO Solenoid valve VZWF-B-L-M22C-N14-135-E-1P4-10 1492174

  • ERIKS:12267435
  • Manufacturer:4052568235772
Image 1
Save to list

€85.41/ pieceexcl. VAT

€103.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
1.92 l/min
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
13.5
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
EPDM