FESTO

FESTO Solenoid valve VZWF-B-L-M22C-N12-135-E-1P4-10-R1 1492184

  • ERIKS:12267445
  • Manufacturer:4052568235871
Image 1
Save to list

€210.59/ pieceexcl. VAT

€254.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
2.66 l/min
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
13.5
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Stainless steel casting
Seal material
EPDM