FESTO

FESTO Solenoid valve VZWF-B-L-M22C-G34-275-E-2AP4-6 1492225

  • ERIKS:12267480
  • Manufacturer:4052568236250
Image 1
Save to list

€139.91/ pieceexcl. VAT

€169.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
8.02 l/min
Operating pressure
from 0 to 6 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
27.5
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
EPDM