FESTO

FESTO Solenoid valve VZWF-B-L-M22C-G12-135-1P4-10-R1 1492120

  • ERIKS:12267387
  • Manufacturer:4052568235260
Image 1
Save to list

€204.72/ pieceexcl. VAT

€247.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
2660 l/min
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
2/2 closed, monostable
Operating voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Stainless steel casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]