FESTO

FESTO Solenoid valve VZWD-L-M22C-M-G18-50-V-1P4-5-R1 1491854

  • ERIKS:12267174
  • Manufacturer:4052568234294
Image 1
Save to list

€187.24/ pieceexcl. VAT

€226.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWD
Flow rate at 6 Bar
375 l/min
Operating pressure
from 0 to 5 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
5
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
High alloy steel, non-corrosive
Seal material
FPM