

€96.74/ pieceexcl. VAT
€117.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZWD |
Flow rate at 6 Bar | 170 l/min |
Operating pressure | from 0 to 22 bar |
Operation | Electrical |
Function | 2/2 closed, monostable |
Construction size | 2.5 |
Protection class | IP65 |
Operating temperature | from -10 to 80 °C |
Ambient temperature | from -10 to 35 °C |
Housing material | Cast brass |
Seal material | FPM |