FESTO

FESTO Solenoid valve VZWD-L-M22C-M-G18-25-V-1P4-22 1491835

  • ERIKS:12267155
  • Manufacturer:4052568106331
Image 1
Save to list

€96.74/ pieceexcl. VAT

€117.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWD
Flow rate at 6 Bar
170 l/min
Operating pressure
from 0 to 22 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
2.5
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
FPM