FESTO

FESTO Solenoid valve VZWD-L-M22C-M-G14-10-V-1P4-90 1491840

  • ERIKS:12267160
  • Manufacturer:4052568106386
Image 1
Save to list

€92.56/ pieceexcl. VAT

€112.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWD
Flow rate at 6 Bar
60 l/min
Operating pressure
from 0 to 90 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
1
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
FPM