FESTO

FESTO Solenoid valve VUVS-L30-P53U-MD-G38-F8-1B2 575627

  • ERIKS:13206466
  • Manufacturer:4052568261641
Image 1
Save to list

€114.56/ pieceexcl. VAT

€138.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVS
Flow rate at 6 Bar
1.6 l/min
Port Size
3/8 in
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
5/3 pressurized
Pilot supply
Internal
Construction size
8.1
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]