FESTO

FESTO Solenoid valve VUVS-L25-P53E-MZD-G14-F8-1C1 575540

  • ERIKS:14163989
  • Manufacturer:4052568260972
Image 1
Save to list

€104.18/ pieceexcl. VAT

€126.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVS
Flow rate at 6 Bar
1 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/3 exhausted
Pilot supply
External
Construction size
6.3
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]