FESTO

FESTO Solenoid valve VUVS-L25-M32U-AD-G14-F8-1C1 575490

  • ERIKS:14163538
  • Manufacturer:4052568260477
Image 1
Save to list

€63.45/ pieceexcl. VAT

€76.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVS
Flow rate at 6 Bar
1 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
3/2 open, monostable
Pilot supply
Internal
Construction size
6.3
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]