FESTO

FESTO Solenoid valve VUVG-S10-T32U-MZT-M5-1T1L 573390

  • ERIKS:14163371
  • Manufacturer:4052568219949
Image 1
Valves VUVG, for individual connection
Save to list

€90.38/ pieceexcl. VAT

€109.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
130 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
2x3/2 open, monostable
Pilot supply
External
Protection class
IP67
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]