FESTO

FESTO Solenoid valve VUVG-L18-T32U-MT-G14-1R8L 8031529

  • ERIKS:12704158
  • Manufacturer:4052568258962
Image 1
Valves VUVG, for individual connection
Save to list

€109.08/ pieceexcl. VAT

€131.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
990 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
2x3/2 open, monostable
Pilot supply
Internal
Construction size
5.7
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]