FESTO

FESTO Solenoid valve VUVG-L14-M52-AZT-G18-1P3 566508

  • ERIKS:12267882
  • Manufacturer:4052568100216
Image 1
Valves VUVG, for individual connection
Save to list

€60.29/ pieceexcl. VAT

€72.95incl. VAT

4 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
730 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Construction size
5.6
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]