FESTO

FESTO Solenoid valve VUVG-L10-T32C-MT-M5-1R8L 8031468

  • ERIKS:12704134
  • Manufacturer:4052568258733
Image 1
Valves VUVG, for individual connection
Save to list

€98.74/ pieceexcl. VAT

€119.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
135 l/min
Port thread type
Metric
Port Size
M 5 mm
Operating pressure
from 2.5 to 8 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Pilot supply
Internal
Construction size
1.9
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]